
LONG DIVIDER PACK OF 6
Mfr # DL91025CO
Zoro # G316553655
product price: $17.35
/eaKey Features
Color
Black
Overall Length
9 in
Overall Width
0.25 in
Overall Height
2 in
Material
ESD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DL91025CO
Zoro #
G316553655
UPC #
651588074602
Country of Origin
United States
Dimensions
Overall Length
9 in
Overall Width
0.25 in
Overall Height
2 in
Details
Color
Black
Item
Tote Box Accessories
Material
ESD
Description
Long Divider, conductive, for use with DG91025CO, black pack of 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.