Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray

  • Mfr # QLP-3619-230-18GN

  • Zoro # G2290690


product price: $142.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Number of Bins
18
Load Capacity
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLP-3619-230-18GN
Zoro #
G2290690
UPC #
651588020357
Country of Origin
Multiple

Dimensions

Overall Height
20 in
Overall Width
36 in
Overall Depth
1/4 in
Bin Depth
10 7/8 in
Bin Width
5 1/2 in
Height
5 in
Bin Height
5 in

Details

Number of Bins
18
Load Capacity
175 lb
Finish
Powder Coated
Material
Steel
Item
Louvered Panel
Color
Gray
Bin Color
Green
Includes
Model QLP-3619 Louvered Panel, Model QUS230 Bins
Type
Hang and Stack
Number of Sides
1
Whole Unit Load Capacity
175 lb
Louvered Rack Style
Louvered Panel
Bin Style
Hang and Stack
Item - Louvered Panels
Louvered Panel
Bin Type
Hang and Stack
Total Number of Bins
18

Description

Louvered Panel, Bin Color Green, Bin Depth 10 7/8 in, Bin Height 5 in, Bin Style Hang and Stack, Bin Width 5 1/2 in, Number of Bins 18, Overall Depth 1/4 in, Overall Height 20 in, Overall Width 36 in, 175 lb Whole Unit Load Capacity, Number of Sides 1, Gray, Powder Coated, Steel, Louvered Panel Louvered Rack Style, Model QLP-3619 Louvered Panel, Model QUS230 Bins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.