Zoro Homepage

MILLENIA SOLID SHELVING UNIT 4-T 24 X 48 X 74

  • Mfr # QP244874SS-4

  • Zoro # G816531061


product price: $607.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Temp. Range
-36°F to 190°F
Number of Shelves
4
Overall Depth
74 in
Color
Gray
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP244874SS-4
Zoro #
G816531061
UPC #
651588211748
Country of Origin
United States

Dimensions

Overall Depth
74 in
Overall Width
24 in
Overall Height
48 in

Details

Temp. Range
-36°F to 190°F
Number of Shelves
4
Color
Gray
Item
Shelving Unit All Plastic
Material
Polypropylene/ABS
Load Capacity
2,000 lb

Description

Millenia Shelving Unit, 48''W x 24''D x 74''H, 2000 lbs load capacity, includes: 4 solid shelves with removable shelf mats and 4 posts, all polymer, rust proof, gray finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.