Zoro Homepage

MILLENIA UNIVERSAL DRYING RACK 24 X 42 X 68

  • Mfr # QPM244268DR

  • Zoro # G616553362


product price: $918.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Width
24 in
Material
Polypropylene/ABS
Length
42 in
Height
68 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPM244268DR
Zoro #
G616553362
UPC #
651588262122
Country of Origin
United States

Dimensions

Width
24 in
Length
42 in
Height
68 in

Details

Item
Drying Rack Universal
Material
Polypropylene/ABS
Color
Gray

Description

Millenia Drying Rack Unit, mobile, 42''W x 24''D x 68''H, includes: 4 shelf frames, 4 posts, 3 waved, 3 1-1/2 and 3 2-1/2 pronged drying rack sections, 4 polymer casters 2 with breaks and 4 donut bumpers, gray finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.