
MOBILE WIRE UNIT W/TUBS
Mfr # MWR4-2419-9GY
Zoro # G616529350
product price: $1,004.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Overall Height
69 in
Overall Width
24 in
Material
Carbon Steel
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MWR4-2419-9GY
Zoro #
G616529350
UPC #
651588126097
Country of Origin
Multiple
Dimensions
Overall Height
69 in
Overall Width
24 in
Length
60 in
Details
Load Capacity
800 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
4
Item
Shelving Unit Wire
Description
Bin System Unit, mobile, 60''W x 24''D x 69''H, includes 4 wire shelves, 12 24-1/2''L x 19''W x 9-1/2''H TUB2419-9 gray bin and 4 5'' swivel casters, 2 with brake, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.