Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Bin Divider, Clear, 10 in L, 4 in H, 6 PK

  • Mfr # DUS230/235CL

  • Zoro # G613302031


product price: $17.25
/pk 6, $2.88/ea

Key Features

Material
Plastic
Color
Clear
Divider Direction
Front to Back
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Bin Width
5 1/2 in, 11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS230/235CL
Zoro #
G613302031
UPC #
651588073223
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Height
4 in
For Bin Width
5 1/2 in, 11 in

Details

Material
Plastic
Color
Clear
Item
Bin Divider
Divider Direction
Front to Back
Electrostatic Discharge
Not Electrostatic Discharge Conductive
For Container Type
Hanging and Stacking Bin
Compatible Manufacturer Model Number
QUS230, QUS235
Number of Dividers
6

Description

Bin Divider, For Bin Width 5 1/2 in, 11 in, Color Clear, Number of Dividers 6, Compatible Manufacturer Model Number QUS230, QUS235, Electrostatic Discharge Not Electrostatic Discharge Conductive, Material Plastic, Overall Height 4 in, Overall Length 10 in, For Container Type Hanging and Stacking Bin, Divider Direction Front to Back, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.