This item is Discontinued.

Quantum Storage Systems Polystyrene Divider, Black, 23-7/8" L, 9" H DUS951

Polystyrene Divider, Black, 23-7/8" L, 9" H (Discontinued)

  • Mfr # DUS951
  • Zoro # G2084896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DUS951
Zoro #
G2084896
UPC #
651588046630
Country of Origin
United States

Dimensions

Overall Length
23-7/8"
Overall Height
9"
Thickness
1/4"

Details

Material
Polystyrene
Color
Black
Item
Divider
ESD Conductive
No
For Use With
2TA68, 2TA88 and 2TA89
Used With Bin or Container Style
Hopper Bin
Divider Direction
Front to Back

Description

Divider, Color Black, Material Polystyrene, Overall Height 9 in, Overall Length 23 7/8 in, Divider Direction Front to Back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.