Zoro Homepage

SHELF BIN DIVIDER PACK OF 50

  • Mfr # DSB114

  • Zoro # G116538708


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
4 in
Overall Width
0.25 in
Material
TPP-40
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB114
Zoro #
G116538708
UPC #
651588140116
Country of Origin
United States

Dimensions

Overall Height
4 in
Overall Width
0.25 in
Overall Length
7 in

Details

Color
Black
Material
TPP-40
Item
Shelf Bin Parts and Accessories

Description

Bin Divider, for bin DSB104 pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.