Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Bin Wire Shelving System

  • Mfr # WR12-110GN

  • Zoro # G3456032


product price: $712.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Height
74 in
Material
Carbon Steel
Overall Width
18 in
Color
Chrome
Number of Shelves
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR12-110GN
Zoro #
G3456032
UPC #
651588049518
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
18 in

Details

Item
Shelving Unit Wire
Material
Carbon Steel
Color
Chrome
Number of Shelves
12

Description

Complete bin systems are available with 4 different size bins on a 12”W x 36”L x 36”H unit. This all-purpose bin center is an economical high density storage system that provides easy visibility to stored contents. Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service. Bins are available in 4 colors: Blue, Green, Ivory, Red, Yellow, Black and Clear.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.