Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Storage Bin, Polypropylene, Black, 7 in H, 11 in W, 12 in L

  • Mfr # SSB425BK

  • Zoro # G4795366


product price: $14.50
/ea

Key Features

Overall L x W x H
12 in L x 11 in W x 7 in H
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB425BK
Zoro #
G4795366
UPC #
651588199695
Country of Origin
United States

Dimensions

Overall L x W x H
12 in L x 11 in W x 7 in H
Overall Length
12 in
Overall Width
11 in
Overall Height
7 in
Inside Width
10 1/8 in
Inside Length
11 1/2 in
Inside Height
6 1/2 in
Outside Width
11 in
Width
11 in
Height
7 in
Outside Height
7 in
Outside Length
12 in
Length
12 in
Overall WxH
11 in x 7 in
Hopper Height
6 1/2 in

Details

Color
Black
Load Capacity
65 lb
Material
Polypropylene
Stackable
Yes
Item
Shelf Storage Bin
Volume Capacity
0.53 cu ft
Nestable
No
ESD Conductive
No
For Use With
Mfr. No. DSS405
Includes
Label Holder
Stacking Capacity
65 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Number of Divider Slots
0
Weight Capacity
65 lb
No. of Divider Slots Long
0
Hopper Style
Una Sola Cara
Use Divider No.
Mfr. No. DSS405
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Number of Long Divider Slots
0
Autoclaveable
Autoclavable Material
Number of Short Divider Slots
3
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Resistant To
Corrosion, Rust
Maximum Operating Temperature
250 Degrees F
Standards
FDA Approved
NSF Certified
Not NSF Certified
Ventilated
Not Ventilated

Description

The QUANTUM STORAGE SYSTEMS - SSB425BK Shelf Storage Bin is a stationary storage solution designed to fit your organizational needs. With an inside height of 6 1/2 inches, length of 11 1/2 inches, and width of 10 1/8 inches, this bin provides ample space for various items. The overall dimensions are set at a convenient size of 12 in L x 11 in W x 7 in H that can comfortably accommodate up to a load capacity of approximately 65 lbs.
Crafted from durable polypropylene material, the shelf storage bin offers robustness for long-term use. It comes in a classic black color that blends seamlessly with different settings and decor styles. This bin is also equipped with a label holder which aids in easy identification and sorting of contents stored within it.
This item has been built to have no divider slots but has the ability to stack up under weight up to its stacking capacity without compromising on stability or integrity due to its design features. Although not nestable or ESD conductive, it is hangable providing more versatility when deciding how you want your workspace organized.
For compatibility purposes, this shelf storage bin can be used with Manufacturer No.DSS405 products enhancing its functionality further. With an impressive volume capacity of about .53 cubic feet, it's suitable for storing various types of goods efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.