Zoro Homepage

Shelf Storage Bin, Polypropylene, Blue, 7 in H, 8 1/4 in W, 20 1/2 in L

  • Mfr # SSB483BL

  • Zoro # G4794124


product price: $28.69
/ea

Key Features

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
Yes
Overall Length
20 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSB483BL
Zoro #
G4794124
UPC #
651588200551
Country of Origin
United States

Dimensions

Overall L x W x H
20 1/2 in L x 8 1/4 in W x 7 in H
Overall Length
20 1/2 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Height
6 1/2 in
Inside Width
7 3/8 in
Inside Length
20 in
Height
7 in
Overall WxH
8 1/4 in x 7 in
Width
8 1/4 in
Outside Length
20 1/2 in
Outside Width
8 1/4 in
Length
20 1/2 in
Outside Height
7 in
Hopper Height
6 1/2 in

Description

The QUANTUM STORAGE SYSTEMS - SSB483BL Shelf Storage Bin is a spacious storage solution, designed with an inside height of 6 1/2 inches, an inside length of 20 inches, and an inside width of 7 3/8 inches. The overall dimensions are equally generous at 20 1/2 in L x 8 1/4 in W x 7 in H. This sizable capacity provides ample room for various items and materials.
Crafted from durable polypropylene material, this shelf storage bin offers robust support for your stored goods. It has a load capacity of up to 70 lb and also boasts a stacking capacity of the same weight range. Its sturdy construction enables it to be hangable and stackable providing versatile options for use while remaining stationary when placed on surfaces.
This blue-colored shelf storage bin includes a label holder which aids organization and quick identification of contents. Although it does not feature divider slots or nestability, its volume capacity stands at approximately .68 cubic feet making it suitable for holding numerous items without occupying much space. For optimal functionality, this item is compatible with Mfr No DSS403 units from Quantum Storage Systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.