Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 6 in H, 8 3/8 in W, 17 7/8 in L

  • Mfr # QSB208CL

  • Zoro # G5399222


product price: $10.19
/ea

Key Features

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB208CL
Zoro #
G5399222
UPC #
651588210093
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 8 3/8 in W x 6 in H
Overall Length
17 7/8 in
Overall Width
8 3/8 in
Overall Height
6 in
Inside Height
6 in
Inside Width
7 1/8 in
Inside Length
16 1/2 in
Outside Height
6 in
Outside Width
8 3/8 in
Height
6 in
Length
17 7/8 in
Outside Length
17 7/8 in
Width
8 3/8 in
Overall WxH
8 3/8 in x 6 in
Hopper Height
6 in

Details

Color
Clear
Load Capacity
50 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.4 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 2ZMR4
Includes
Label Holder
Stacking Capacity
50 lb
Hangable
Yes
Mobility
Stationary
FDA Compliant
Not FDA Compliant
Weight Capacity
50 lb
Number of Divider Slots
8
Use Divider No.
2ZMR4
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Una Sola Cara
Includes Label Holder
Label Holder Included
Resistant To
Corrosion
Number of Long Divider Slots
0
Number of Short Divider Slots
8
Maximum Operating Temperature
250 Degrees F
Includes Dividers
Dividers Not Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB208CL Shelf Storage Bin is a robust storage solution with an inside height of 6 inches, an overall length of 17 7/8 inches, and an overall width of 8 3/8 inches. The bin's interior dimensions are suitably designed to accommodate items measuring up to 16 1/2 inches in length and up to 7 1/8 inches in width. This makes it a suitable choice for organizing small-to-medium-sized items in your workspace.
Crafted from durable polypropylene material, the QSB208CL Shelf Storage Bin exhibits impressive strength with a load capacity of up to 50 lbs. It features a clear color that allows you easy visibility into the contents without having to open or disturb the arrangement. Despite its stationary design, this bin offers flexibility through its hangable feature which provides additional placement options.
This shelf storage bin comes equipped with a label holder for efficient categorization and quick identification of stored items. Although not stackable, it has nestable properties which can help optimize space when not in use. With a volume capacity of .4 cubic feet, this bin is built for substantial storage needs.
The Quantum Storage Systems - QSB208CL Shelf Storage Bin is specifically designed for compatibility with Mfr No:2ZMR4 making it an integral part of your organized workspace setup.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.