Zoro Homepage

Shelf Storage Bin, Polypropylene, Clear, 8 in H, 11 1/8 in W, 17 7/8 in L

  • Mfr # QSB810CL

  • Zoro # G5394191


product price: $17.15
/ea

Key Features

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Overall Length
17 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSB810CL
Zoro #
G5394191
UPC #
651588209875
Country of Origin
United States

Dimensions

Overall L x W x H
17 7/8 in L x 11 1/8 in W x 8 in H
Overall Length
17 7/8 in
Overall Width
11 1/8 in
Overall Height
8 in
Inside Width
10 in
Inside Height
8 in
Inside Length
16 1/2 in
Outside Length
17 7/8 in
Height
8 in
Length
17 7/8 in
Outside Width
11 1/8 in
Overall WxH
11 1/8 in x 8 in
Outside Height
8 in
Width
11 1/8 in
Hopper Height
8 in

Details

Color
Clear
Load Capacity
70 lb
Material
Polypropylene
Stackable
No
Item
Shelf Storage Bin
Volume Capacity
0.76 cu ft
Nestable
Yes
ESD Conductive
No
For Use With
Mfr. No. 33Z353
Includes
Label Holder
Stacking Capacity
70 lb
Mobility
Stationary
Hangable
Yes
FDA Compliant
Not FDA Compliant
Number of Divider Slots
7
Weight Capacity
70 lb
Hopper Style
Una Sola Cara
Use Divider No.
33Z353
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Includes Dividers
Dividers Not Included
Maximum Operating Temperature
250 Degrees F
Number of Long Divider Slots
0
Number of Short Divider Slots
7
Includes Label Holder
Label Holder Included
Ventilated
Not Ventilated
NSF Certified
Not NSF Certified

Description

The Quantum Storage Systems - QSB810CL Shelf Storage Bin offers ample storage space with an inside length of 16 1/2 inches, an inside width of 10 inches, and an inside height of 8 inches. The overall dimensions are 17 7/8 in L x 11 1/8 in W x 8 in H which provides a volume capacity of approximately 0.76 cubic feet. Despite its generous size, the bin is designed to be stationary and does not have stackable capabilities.
This shelf storage bin is constructed from durable polypropylene material that can hold up to a load capacity of up to70 lb. Its clear color allows for quick identification of contents without having to open or move the bin. A noteworthy feature included with this product is the label holder which aids in organization and easy retrieval.
This specific model, QSB810CL, is compatible with Manufacturer No.33Z353 products only but it has versatile applications due to its nestable design making it suitable for various types of storage needs within your small business operations. Please note that although this item has hangable attributes, it doesn't possess ESD conductive properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products