Shelving Unit, 42 in W x 74 in H x 18 in D, 6 Shelves
Mfr # WR6-13-MIXBK
Zoro # G111164940
product price: $888.99
/eaKey Features
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Frame Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WR6-13-MIXBK
Zoro #
G111164940
UPC #
651588075234
Country of Origin
Multiple
Dimensions
Overall Width
42 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
19 3/4 in
Bin Width
12 3/8 in, 18 3/8 in
Bin Height
5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in
Bin HxWxD
(3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in
Details
Number of Shelves
6
Item
Shelving Unit
Frame Material
Carbon Steel
Bin Color
Black
Frame Color
Chrome
Number of Bins
13
ESD Conductive
N
Number of Usable Sides
1
Load Capacity per Shelf
200 lb
Whole Unit Load Capacity
800 lb
Description
Shelving Unit, (3) 11 7/8 x 12 3/8 x 19 3/4 in, (3) 5 7/8 x 12 3/8 x 19 3/4 in, (3) 7 7/8 x 12 3/8 x 19 3/4 in, (4) 11 7/8 x 18 3/8 x 19 3/4 in Bin HxWxD, Bin Height 5 7/8 in, 7 7/8 in, 11 7/8 in, 19 3/4 in, Bin Depth 19 3/4 in, Bin Color Black, Frame Material Carbon Steel, Frame Color Chrome, Bin Width 12 3/8 in, 18 3/8 in, Load Capacity per Shelf 200 lb, Number of Bins 13, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 42 in, N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.