Zoro Homepage

SINGLE SIDED PICK RACK W/32 RED BINS

  • Mfr # QPRS-208RD

  • Zoro # G016531540


product price: $969.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Bins
32
Number of Shelves
8
Overall Depth
18 in
Overall Height
63.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPRS-208RD
Zoro #
G016531540
UPC #
651588064221
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
63.5 in
Overall Width
36 in

Details

Number of Bins
32
Number of Shelves
8
Material
Carbon Steel
Bin Color
Red
Load Capacity
400 lb
Item
Shelving Unit Solid Slopped
Color
Gray

Description

Pick Rack, slopped, single sided, 18''D x 36''W x 63-1/2''H, 400 lbs. capacity, includes: 8 shelves and 32 QSB208 red bins, steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.