
SOLID SHELF STAINLESS 24 X 36
Mfr # 2436SS
Zoro # G816545426
product price: $421.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
1
Overall Height
36 in
Overall Depth
1 in
Overall Width
24 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2436SS
Zoro #
G816545426
UPC #
651588157855
Country of Origin
China
Dimensions
Overall Height
36 in
Overall Depth
1 in
Overall Width
24 in
Details
Number of Shelves
1
Color
Stainless
Item
Solid Shelving
Load Capacity
400-600 lb
Shelving Material
Stainless Steel
Description
Shelf, solid, 36''W x 24''D, double hemmed perimeter with marine edge, 304 stainless steel, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.