Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid & Stackable Straight Wall Storage Container, 3.7 gal, 12 in L x 15 in W x 7-1/2 in H, Gray

  • Mfr # RSO1215-7

  • Zoro # G4224717


product price: $22.95
/ea

Key Features

Overall Height
7-1/2 in
Overall Length
12 in
Overall Width
15 in
Type
Solid & Stackable
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSO1215-7
Zoro #
G4224717
UPC #
651588038376
Country of Origin
United States

Dimensions

Overall Height
7-1/2 in
Overall Length
12 in
Overall Width
15 in
Overall L x W x H
12 in L x 15 in W x 7-1/2 in H
Inside Width
13 in
Inside Height
7 in
Inside Length
9-1/2 in
Bottom Outside Width
15 in
Top Inside Length
21 1/2 in
Top Inside Width
13 in
Bottom Inside Width
13 in
Bottom Inside Length
21 1/2 in
Bottom Outside Length
24 in

Details

Type
Solid & Stackable
Volume Capacity
3.7 gal
Material
Polyethylene
Load Capacity
100 lbs
Color
Gray
Item
Straight Wall Storage Container
Stacking Capacity
175 lbs
Stackable
Yes
Nestable
No
Weight Capacity
100 lbs
Shape
Rectangle
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Body Color
Gray
Maximum Operating Temperature
120 Degrees F
Fork Pockets
Fork Pockets Not Included
Container Wall Type
Solid
NSF Certified
Not NSF Certified
Resistant To
Chemical, Corrosion, Water
Minimum Operating Temperature
-100 Degrees F
Includes Lid
Lid Not Included
Container Bottom Type
Solid
Ventilated
Not Ventilated
Standards
USDA
Metal Detectable
Not Metal Detectable
FDA Compliant
FDA Compliant
Edge/Corner Design
Flat

Description

Straight Wall Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 120 Degrees F, Minimum Operating Temperature -100 Degrees F, Body Color Gray, Nestable Not Nesting Capable, Overall Height 7 1/2 in, Overall Length 12 in, Overall Width 15 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 175 lb, Volume Capacity 3.7 gal, Weight Capacity 100 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products