Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stack & Nest Storage Container, 12.7 gal, 19-1/2 in L x 15-1/2 in W x 13 in H, Gray, Polypropylene

  • Mfr # SNT195GY

  • Zoro # G3816005


product price: $20.59
/ea

Key Features

Overall Height
13 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Type
Stack & Nest
Volume Capacity
12.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT195GY
Zoro #
G3816005
UPC #
651588039052
Country of Origin
United States

Dimensions

Overall Height
13 in
Overall Length
19-1/2 in
Overall Width
15-1/2 in
Overall L x W x H
19-1/2 in L x 15-1/2 in W x 13 in H
Inside Height
12-7/8 in
Inside Width
13-1/2 in
Inside Length
18 in
Bottom Inside Length
17 in
Top Inside Length
17 in
Top Inside Width
14 1/2 in
Bottom Inside Width
14 1/2 in

Details

Type
Stack & Nest
Volume Capacity
12.7 gal
Material
Polypropylene
Load Capacity
65 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
100 lbs
For Use With
Mfr No. 123838
Stackable
Yes
Nestable
Yes
Shape
Rectangle
Weight Capacity
65 lbs
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
SNT195
Container Bottom Type
Solid
FDA Compliant
FDA Compliant
Includes Lid
Lid Not Included
Minimum Operating Temperature
-20 Degrees F
Compatible Lid Number
Mfr. No. 123838
NSF Certified
Not NSF Certified
Fork Pockets
Fork Pockets Not Included
Body Color
Gray
Resistant To
Chemical, Corrosion, Water
Container Wall Type
Solid
Maximum Operating Temperature
135 Degrees F
Standards
USDA
Edge/Corner Design
Flat
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 13 in, Overall Length 19 1/2 in, Overall Width 15 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 12.7 gal, Weight Capacity 65 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products