Zoro Homepage

Stack & Nest Storage Container, 15 gal, 23-1/2 in L x 19-1/2 in W x 10 in H, Clear, Polypropylene

  • Mfr # SNT225CL

  • Zoro # G2189300


product price: $40.69
/ea

Key Features

Overall Height
10 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Type
Stack & Nest
Volume Capacity
15 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT225CL
Zoro #
G2189300
UPC #
651588335451
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Length
23-1/2 in
Overall Width
19-1/2 in
Overall L x W x H
23-1/2 in L x 19-1/2 in W x 10 in H
Inside Height
9-7/8 in
Inside Width
18-1/4 in
Inside Length
20-7/8 in
Top Inside Length
20 7/8 in
Top Inside Width
18 1/4 in
Bottom Inside Width
16 7/8 in
Bottom Inside Length
19 3/8 in

Details

Type
Stack & Nest
Volume Capacity
15 gal
Material
Polypropylene
Load Capacity
45 lbs
Color
Clear
Item
Storage Container
For Use With
Mfr No. LID231
Stacking Capacity
100 lbs
Weight Capacity
45 lbs
Shape
Rectangle
Stackable
Yes
Nestable
Yes
Series
SNT225
Container Wall Type
Solid
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
NSF Certified
Not NSF Certified
Maximum Operating Temperature
135 Degrees F
Body Color
Clear
Resistant To
Chemical, Corrosion, Water
Minimum Operating Temperature
-20 Degrees F
Container Bottom Type
Solid
Standards
USDA
FDA Compliant
FDA Compliant

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Clear, Nestable Nesting Capable, Overall Height 10 in, Overall Length 23 1/2 in, Overall Width 19 1/2 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 15 gal, Weight Capacity 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products