Zoro Homepage

Stack & Nest Storage Container, 5.7 gal, 18 in L x 11 in W x 9 in H, Gray, Polyethylene

  • Mfr # SNT185GY

  • Zoro # G3815962


product price: $17.39
/ea

Key Features

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Type
Stack & Nest
Volume Capacity
5.7 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNT185GY
Zoro #
G3815962
UPC #
651588038932
Country of Origin
United States

Dimensions

Overall Height
9 in
Overall Length
18 in
Overall Width
11 in
Overall L x W x H
18 in L x 11 in W x 9 in H
Inside Length
16 in
Inside Height
8-7/8 in
Inside Width
10-1/8 in
Bottom Inside Width
10 in
Top Inside Width
10 in
Top Inside Length
16 in
Bottom Inside Length
16 in

Details

Type
Stack & Nest
Volume Capacity
5.7 gal
Material
Polyethylene
Load Capacity
60 lbs
Color
Gray
Item
Storage Container
Stacking Capacity
100 lbs
For Use With
Mfr No. 123837
Nestable
Yes
Stackable
Yes
Weight Capacity
60 lbs
Shape
Rectangle
Series
SNT185
Electrostatic Discharge
Not Electrostatic Discharge Conductive
FDA Compliant
FDA Compliant
Container Wall Type
Solid
Body Color
Gray
Maximum Operating Temperature
135 Degrees F
Compatible Lid Number
Mfr. No. 123837
Resistant To
Chemical, Corrosion, Water
Minimum Operating Temperature
-20 Degrees F
Includes Lid
Lid Not Included
Fork Pockets
Fork Pockets Not Included
Container Bottom Type
Solid
NSF Certified
Not NSF Certified
Standards
USDA
Edge/Corner Design
Flat
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable

Description

Stacking and Nesting Tote, Container Wall Type Solid, Fork Pockets Fork Pockets Not Included, Includes Lid Lid Not Included, Material Plastic, Maximum Operating Temperature 135 Degrees F, Minimum Operating Temperature -20 Degrees F, Body Color Gray, Nestable Nesting Capable, Overall Height 9 in, Overall Length 18 in, Overall Width 11 in, Resistant To Chemical, Corrosion, Water, Stackable Stacking Capable, Stacking Capacity 100 lb, Volume Capacity 5.7 gal, Weight Capacity 60 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products