STAINLESS STEEL 4 SOLID SHELF ADD-ON KIT 86in
Mfr # WRSAD4-86-2160SS
Zoro # G516531996
product price: $1,901.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Overall Depth
86 in
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
Overall Width
21 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRSAD4-86-2160SS
Zoro #
G516531996
UPC #
651588266496
Country of Origin
China
Dimensions
Overall Depth
86 in
Overall Width
21 in
Overall Height
60 in
Details
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
Color
Stainless
Number of Shelves
4
Item
Solid Shelving Unit
Description
Solid Shelving Add-On Kit, 60''W x 21''D x 86''H, 300 - 600 lb. capacity, includes 4 solid shelves, 4 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.