Zoro Homepage

STAINLESS STEEL 4 SOLID SHELF STARTER KIT 54in

  • Mfr # WRS4-54-2136SS

  • Zoro # G616531988


product price: $1,659.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Material
Stainless Steel
Overall Width
21 in
Overall Depth
54 in
Overall Height
36 in
Color
Stainless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS4-54-2136SS
Zoro #
G616531988
UPC #
651588262870
Country of Origin
China

Dimensions

Overall Width
21 in
Overall Depth
54 in
Overall Height
36 in

Details

Shelving Material
Stainless Steel
Item
Solid Shelving Unit
Color
Stainless
Load Capacity
400-600 lb
Number of Shelves
4

Description

Solid Shelving Starter Kit, 36''W x 21''D x 54''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.