
STAINLESS STEEL 4 SOLID SHELF STARTER KIT 63in
Mfr # WRS4-63-2142SS
Zoro # G016532554
product price: $1,821.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Shelving Material
Stainless Steel
Overall Height
42 in
Load Capacity
400-600 lb
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRS4-63-2142SS
Zoro #
G016532554
UPC #
651588263433
Country of Origin
China
Dimensions
Overall Height
42 in
Overall Depth
63 in
Overall Width
21 in
Details
Number of Shelves
4
Shelving Material
Stainless Steel
Item
Solid Shelving Unit
Load Capacity
400-600 lb
Color
Stainless
Description
Solid Shelving Starter Kit, 42''W x 21''D x 63''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.