
STAINLESS STEEL 4 SOLID SHELF STARTER KIT 86in
Mfr # WRS4-86-1472SS
Zoro # G416532512
product price: $2,132.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Overall Depth
86 in
Color
Stainless
Overall Width
14 in
Shelving Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WRS4-86-1472SS
Zoro #
G416532512
UPC #
651588264218
Country of Origin
China
Dimensions
Overall Depth
86 in
Overall Width
14 in
Overall Height
72 in
Details
Number of Shelves
4
Color
Stainless
Shelving Material
Stainless Steel
Load Capacity
400-600 lb
Item
Solid Shelving Unit
Description
Solid Shelving Starter Kit, 72''W x 14''D x 86''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.