Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 4 SOLID SHELF STARTER KIT 86in

  • Mfr # WRS4-86-2442SS

  • Zoro # G416532314


product price: $1,860.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Stainless
Overall Width
24 in
Overall Height
42 in
Shelving Material
Stainless Steel
Overall Depth
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRS4-86-2442SS
Zoro #
G416532314
UPC #
651588264539
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
42 in
Overall Depth
86 in

Details

Color
Stainless
Shelving Material
Stainless Steel
Item
Solid Shelving Unit
Number of Shelves
4
Load Capacity
400-600 lb

Description

Solid Shelving Starter Kit, 42''W x 24''D x 86''H, 400 - 600 lb. capacity, includes 4 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.