Zoro Homepage

STAINLESS STEEL 5 SOLID SHELF ADD-ON KIT 63in

  • Mfr # WRSAD5-63-1854SS

  • Zoro # G616531865


product price: $1,809.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Overall Depth
63 in
Load Capacity
400-600 lb
Color
Stainless
Shelving Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSAD5-63-1854SS
Zoro #
G616531865
UPC #
651588269855
Country of Origin
China

Dimensions

Overall Depth
63 in
Overall Height
54 in
Overall Width
18 in

Details

Number of Shelves
5
Load Capacity
400-600 lb
Color
Stainless
Shelving Material
Stainless Steel
Item
Solid Shelving Unit

Description

Solid Shelving Add-On Kit, 54''W x 18''D x 63''H, 300 - 600 lb. capacity, includes 5 solid shelves, 4 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.