Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL 5 SOLID SHELF STARTER KIT 54in

  • Mfr # WRS5-54-1848SS

  • Zoro # G016532622


product price: $2,064.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Stainless
Overall Height
48 in
Overall Width
18 in
Overall Depth
54 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WRS5-54-1848SS
Zoro #
G016532622
UPC #
651588266830
Country of Origin
China

Dimensions

Overall Height
48 in
Overall Width
18 in
Overall Depth
54 in

Details

Color
Stainless
Item
Solid Shelving Unit
Number of Shelves
5
Load Capacity
400-600 lb
Shelving Material
Stainless Steel

Description

Solid Shelving Starter Kit, 48''W x 18''D x 54''H, 400 - 600 lb. capacity, includes 5 solid shelves and 4 posts, 304 stainless steel, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.