Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STAINLESS STEEL SURGICAL CASE CART

  • Mfr # WRSC4-54-2460FS

  • Zoro # G616553454


product price: $2,259.99
/ea
Item requires special delivery charges. A $725.00 per item surcharge will be applied.

Key Features

Depth
60 in
Material
Stainless Steel
Height
60 in
Number of Shelves
4
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC4-54-2460FS
Zoro #
G616553454
UPC #
651588278758
Country of Origin
China

Dimensions

Depth
60 in
Height
60 in
Width
24 in

Details

Item
Cart Utility Transport Metal Wire
Material
Stainless Steel
Number of Shelves
4
Load Capacity
1,200 lb
Color
Stainless
Usable Area
1,436 sq in

Description

Utility Cart, 3-sided frame, 60''W x 24''D x 60''H, 3 wire shelves, 1 solid shelf, 1200 lb. capacity, 1 ''U'' shaped handle, open base, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.