
STAINLESS WIRE ADD ON UNIT
Mfr # AD54-2460S
Zoro # G816528016
product price: $1,460.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Number of Shelves
4
Overall Width
24 in
Color
Stainless
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD54-2460S
Zoro #
G816528016
UPC #
651588182512
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Height
54 in
Length
60 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Color
Stainless
Material
Stainless Steel
Item
Shelving Unit Wire
Description
Wire Shelving Add-On Kit, 60''W x 24''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.