Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stationary Wire Basket, 24"D x 36"W x 63"H, 2 Shelves, Chrome

  • Mfr # 2436BC6C

  • Zoro # G8341916


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
24"
Height
63"
Number of Shelves
2
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2436BC6C
Zoro #
G8341916
UPC #
651588059074
Country of Origin
China

Dimensions

Width
36"
Depth
24"
Height
63"
Overall Width
36 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Stationary Basket Unit
Number of Shelves
2
Color
Silver
Finish
Chrome
Includes
(3) Baskets 20 in x 36 in, (2) Wire Shelves 24 in x 36 in, (4) Posts 63 in H, (3) SCH1 Collar Hooks, (5) Sets Split Sleeves
Shelf Capacity
800 lb
No. of Shelves
2

Description

Stationary Basket Unit, Silver, Overall Depth 24 in, Overall Height 63 in, Overall Width 36 in, Includes (3) Baskets 20 in x 36 in, (2) Wire Shelves 24 in x 36 in, (4) Posts 63 in H, (3) SCH1 Collar Hooks, (5) Sets Split Sleeves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.