Steel Bin Rail Floor Rack, 36 in D x 54 in H x 15 in W, Yellow

  • Mfr # QRU-12S-210-96YL

  • Zoro # G2118761


product price:  $549.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
36 in
Overall Height
54 in
Number of Bins
96
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QRU-12S-210-96YL
Zoro #
G2118761
UPC #
651588155615
Country of Origin
Multiple

Dimensions

Overall Width
15 in
Overall Depth
36 in
Overall Height
54 in
Bin Depth
5 3/8 in
Depth
15"
Bin Width
4 1/8 in
Width
36 in
Height
3 in
Bin HxWxD
(96) 3 in x 4 1/8 in x 5 3/8 in

Details

Number of Bins
96
Color
Yellow
Load Capacity
600 lb
Material
Steel
Finish
Powder Coated
Item
Bin Rail Floor Rack
Bin Color
Yellow
ESD Conductive
No
Type
Ultra Stack and Hang
Frame Material
Steel
Rail Material
Steel
Rack Color
Gray
Load Capacity per Rail
50 lb
Rail Finish
Powder Coated
Whole Unit Load Capacity
600 lb
Number of Usable Sides
1

Description

Bin Rail Floor Rack, Yellow Bin Color, Bin HxWxD (96) 3 in x 4 1/8 in x 5 3/8 in, Hang and Stack, Polypropylene, Number of Bins 96, Overall Depth 36 in, Overall Height 54 in, Overall Width 15 in, Rack Color Gray, Rail Finish Powder Coated, Rail Material Steel, ESD Conductive No, Frame Material Steel, Number of Usable Sides 1, Load Capacity per Rail 50 lb, Whole Unit Load Capacity 600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.