Steel Bin Shelving, 36 in D x 74 in H x 12 in W, 8 Shelves, Red
Mfr # WR8-802RD
Zoro # G2189614
product price:Â $561.99
/eaKey Features
Type
Open Front
Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Number of Shelves
8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR8-802RD
Zoro #
G2189614
UPC #
651588227954
Country of Origin
Multiple
Dimensions
Overall Width
12 in
Overall Height
74 in
Overall Depth
36 in
Bin Width
6 5/8 in
Bin Depth
11 5/8 in
Height
8 in
Bin HxWxD
(35) 8 in x 6 5/8 in x 11 5/8 in
Description
Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (35) 8 in x 6 5/8 in x 11 5/8 in Bin HxWxD, Bin Height 8 in, Bin Front Type Open, Bin Depth 11 5/8 in, Bin Color Red, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 6 5/8 in, Load Capacity per Shelf 800 lb, Number of Bins 35, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 36 in, Overall Height 74 in, Overall Width 12 in, Chrome Shelf Finish, Steel Shelf Material, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.