Steel, Polypropylene Bin Shelving, 18 in D x 74 in H x 36 in W, 8 Shelves, Black

  • Mfr # WR8-465BK

  • Zoro # G9925142


product price:  $812.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Type
Open Front Shelf Bin
Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR8-465BK
Zoro #
G9925142
UPC #
651588204238
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
74 in
Overall Depth
18 in
Bin Depth
18 in
Width
36 in
Bin Width
11 in
Depth
18"
Shelf Width
36 in
Height
7 in
Bin HxWxD
(21) 7 in x 11 in x 18 in

Details

Type
Open Front Shelf Bin
Number of Shelves
8
Color
Black
Material
Steel, Polypropylene
Item
Bin Shelving
Load Capacity
6,400 lb
Includes
SSB465BK
Finish
Chrome
Standards
FDA Approved
Bin Color
Black
For Use With
Mfr. No. SSB465BK
ESD Conductive
No
Number of Bins
21
Shelf Material
Steel
Frame Color
Silver
Frame Material
Steel
Shelf Finish
Chrome
Bin Front Type
Open
Includes Bins
Yes
Whole Unit Load Capacity
6,400 lb
Number of Usable Sides
1
Load Capacity per Shelf
800 lb

Description

Bin Shelving, Bin Style Shelf, Bin Material Polypropylene, (21) 7 in x 11 in x 18 in Bin HxWxD, Bin Height 7 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Black, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes SSB465BK, Load Capacity per Shelf 800 lb, Number of Bins 21, Number of Shelves 8, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 36 in, Chrome Shelf Finish, Steel Shelf Material, No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.