Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEEL SHELVING UNIT W/ 21 BINS GRAY

  • Mfr # 1275-445GY

  • Zoro # G416531966


product price: $581.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Bin Color
Gray
Overall Depth
12 in
Number of Bins
21
Overall Height
75 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1275-445GY
Zoro #
G416531966
UPC #
651588320013
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Bin Color
Gray
Number of Bins
21
Load Capacity
400 lb
Number of Shelves
8
Color
Galvanized
Material
Carbon Steel
Item
Solid Shelving Unit

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 14''L x 11''W x 7''H SSB445 gray black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.