Steel Wire Pick Rack, 48 in W x 74 in H x 18 in D, 6 Shelves, Silver/Yellow

  • Mfr # WRSL6-74-1848-260YL

  • Zoro # G3338800


product price:  $736.99
/ea
Free Shipping & Returns

Key Features

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Number of Shelves
6
Color
Silver/Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WRSL6-74-1848-260YL
Zoro #
G3338800
UPC #
094726947008
Country of Origin
Multiple

Dimensions

Overall Width
48 in
Overall Height
74 in
Overall Depth
18 in
Bin Width
11 in
Bin Depth
18 in
Shelf Width
48 in
Height
74 in
Depth
18"
Width
48 in
Bin Height
10 in
Bin HxWxD
(16) 10 in x 11 in x 18 in

Details

Number of Shelves
6
Color
Silver/Yellow
Material
Steel Wire
Item
Pick Rack
Load Capacity
4,800 lb
Bin Color
Yellow
Finish
Chrome
Includes
QUS260
ESD Conductive
No
Standards
FDA Approved
Number of Bins
16
Shelf Material
Steel
Frame Material
Steel
Frame Color
Silver
Bin Front Type
Open
Number of Usable Sides
1
Includes Bins
Yes
Whole Unit Load Capacity
4,800 lb
Load Capacity per Shelf
800 lb
Shelf Finish
Chrome

Description

Pick Rack, Bin Style Hang and Stack, Bin Material Polypropylene, (16) 10 in x 11 in x 18 in Bin HxWxD, Bin Height 10 in, Bin Front Type Open, Bin Depth 18 in, Bin Color Yellow, Frame Material Steel, FDA Approved, Frame Color Silver, Chrome, Includes Bins Yes, Bin Width 11 in, Includes QUS260, Load Capacity per Shelf 800 lb, Number of Bins 16, Number of Shelves 6, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 74 in, Overall Width 48 in, Chrome Shelf Finish, Steel Shelf Material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.