Zoro Homepage

Stem Castered Security Unit

  • Mfr # M2448-69SEC

  • Zoro # G3470477


product price: $949.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Overall Height
69 in
Material
Carbon Steel
Overall Length
48 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2448-69SEC
Zoro #
G3470477
UPC #
651588069219
Country of Origin
China

Dimensions

Overall Height
69 in
Overall Length
48 in
Overall Width
24 in

Details

Number of Shelves
2
Material
Carbon Steel
Item
Security Unit
Color
Chrome

Description

This storage unit is ideal for transporting items, and also provides protection from pilferage. Has heavy gauge wire construction. Assembling unit is quick and easy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.