StockCart, Silver, Steel, 24"W, 60"L
- Mfr # WRCS4-63-2460EP
- Zoro # G824786330
product price:Â
$
1,339.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
600 lb
Product Type
Stock Cart
Overall Length
60 in
Shelf Width
24 in
Caster Wheel/Tread Material
Thermoplastic Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRCS4-63-2460EP
- Zoro #
- G824786330
- UPC #
- 651588136959
- Country of Origin
- China
- Item
- Stock Cart
- Load Capacity
- 600 lb
- Product Type
- Stock Cart
- Caster Wheel/Tread Material
- Thermoplastic Resin
- Caster/Wheel Configuration
- (4) Swivel
- Number of Shelves
- 4
- Gauge
- 18 ga
- Number of Side Panels
- 4
- Color
- Silver
- Handle Type
- No Handle
- Shelf Construction
- Wire
- Caster/Wheel Mounting Location
- Standard
- Distance Between Shelves
- 1 in
- Finish
- Chrome Plated
- Side Panel Construction
- Wire
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Length
- 60 in
- Shelf Width
- 24 in
- Overall Width
- 24 in
- Shelf Length
- 60 in
- Overall Height
- 69 in
- Caster Wheel Dia.
- 5 in
- Length
- 60 in
Description
Stock Cart, Load Capacity 600 lb, Number of Shelves 4, Shelf Length 60 in, Shelf Width 24 in, Shelf Construction Wire, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Thermoplastic Resin, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 1 in, Finish Chrome Plated, Handle Type No Handle, Material Steel, Overall Length 60 in, Overall Width 24 in, Overall Height 69 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.