Shop JAMCO

Dual-Side-Access Slat-Wall Metal Stock Truck, Steel, 3,000 lb Load Capacity, 3 Shelves, 24 in L

  • Mfr # KC248P600GP
  • Zoro # G2252260

product price: 
$
830.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KC248P600GP
Zoro #
G2252260
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
48 in
Caster Dia.
6"
Caster Width
2 in
Shelf Length
48 in
Shelf Width
24 in
Lip Height
1-1/2"
Shelf Lip Height
1 1/2 in
Overall LxWxH
48 inx24 inx57 in
Top Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Bottom Shelf Lip Height
1 1/2 in
Shelf LxW
48 inx24 in
Wire Rope Length
24 in
Length
24 in
Fits Chest Size
Two ends 1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Dual-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
3
Construction
Welded Steel
Features
Two ends 1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Gauge
12 ga
Distance Between Shelves
15 in
Utility Cart Item
2 Sided Slat Truck
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Finish
Powder Coated
Includes
3 Shelves, 2 slatted sides
Capacity per Shelf
1000 lb.
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Mounting Location
Standard
Lip Style
4-Sided Lipped
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Side Panel Construction
Slat
Number of Side Panels
2
Number of Accessible Sides
2
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 3, Shelf Length 48 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 15 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 48 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.