Zoro Homepage

Storage Bin, Polyethylene, Red, 5 7/8 in H, 12 3/8 in W, 19 3/4 in L

  • Mfr # QMS531RD

  • Zoro # G3166764


product price: $18.29
/ea

Key Features

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 5 7/8 in H
Load Capacity
150 lb
Material
Polyethylene
Stackable
Yes
Overall Length
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QMS531RD
Zoro #
G3166764
UPC #
651588021132
Country of Origin
United States

Dimensions

Overall L x W x H
19 3/4 in L x 12 3/8 in W x 5 7/8 in H
Overall Length
19 3/4 in
Overall Width
12 3/8 in
Overall Height
5 7/8 in
Inside Width
11 in
Inside Length
17 in
Inside Height
5 in
Outside Height
5 7/8 in
Length
19 3/4 in
Outside Length
19 3/4 in
Width
12 3/8 in
Outside Width
12 3/8 in
Height
5 7/8 in
Hopper Height
5 in

Description

Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature 250 Degrees F, Overall Height 5 7/8 in, Overall Length 19 3/4 in, Overall Width 12 3/8 in, Stackable Stacking Capable, Weight Capacity 150 lb, Mobility Stationary, Number of Divider Slots 0, Number of Long Divider Slots 0, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Wheel Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.