
STORAGE CABINET W/132 IVORY BINS
Mfr # QSC-36IV
Zoro # G816534161
product price: $2,833.99
/ea
Item requires special delivery charges. A $2,150.00 per item surcharge will be applied.
Key Features
Load Capacity
800 lb
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSC-36IV
Zoro #
G816534161
UPC #
651588031735
Country of Origin
United States
Dimensions
Overall Depth
72 in
Overall Width
36 in
Overall Height
24 in
Details
Color
Gray
Load Capacity
800 lb
Bin Color
Ivory
Item
Cabinet Enclosed
Material
Carbon Steel
Number of Bins
132
Description
Heavy-Duty 36'' Bin Cabinet, 36''W x 24''D x 72''H, 14 gauge all welded construction, includes: 48 QUS210, 48 QUS220, 18 QUS230, 12 QUS240 and 6 QUS250 ivory bins, gray powder-coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.