
WIRE 4 SHELF ADD-ON KIT BLACK 86in
Mfr # AD86-1460BK
Zoro # G516527852
product price: $432.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Overall Width
14 in
Length
60 in
Overall Height
86 in
Color
Epoxy Coated, Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD86-1460BK
Zoro #
G516527852
UPC #
651588117101
Country of Origin
China
Dimensions
Overall Width
14 in
Length
60 in
Overall Height
86 in
Details
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Color
Epoxy Coated, Black
Material
Carbon Steel
Number of Shelves
4
Description
Wire Shelving Add-On Kit, 60''W x 14''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.