Zoro Homepage

WIRE 4 SHELF ADD-ON KIT BLACK 86in

  • Mfr # AD86-1842BK

  • Zoro # G516528231


product price: $372.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Height
86 in
Overall Width
18 in
Color
Epoxy Coated, Black
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-1842BK
Zoro #
G516528231
UPC #
651588117163
Country of Origin
China

Dimensions

Overall Height
86 in
Overall Width
18 in
Length
42 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Black
Item
Shelving Unit Wire
Number of Shelves
4
Load Capacity
600-800 lb

Description

Wire Shelving Add-On Kit, 42''W x 18''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, black epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.