
WIRE 4 SHELF ADD-ON KIT GRAY 54in
Mfr # AD54-2436GY
Zoro # G216527558
product price: $377.99
/eaKey Features
Load Capacity
600-800 lb
Number of Shelves
4
Overall Width
24 in
Length
36 in
Color
Epoxy coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD54-2436GY
Zoro #
G216527558
UPC #
651588106501
Country of Origin
China
Dimensions
Overall Width
24 in
Length
36 in
Overall Height
54 in
Details
Load Capacity
600-800 lb
Item
Shelving Unit Wire
Number of Shelves
4
Color
Epoxy coated, Gray
Material
Carbon Steel
Description
Wire Shelving Add-On Kit, 36''W x 24''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.