Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF ADD-ON KIT PROFORM 74in

  • Mfr # AD74-3036P

  • Zoro # G416529871


product price: $451.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Length
36 in
Material
Carbon Steel
Overall Width
30 in
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD74-3036P
Zoro #
G416529871
UPC #
651588224977
Country of Origin
China

Dimensions

Length
36 in
Overall Width
30 in
Overall Height
74 in

Details

Item
Shelving Unit Wire
Color
Epoxy Coated, Green
Material
Carbon Steel
Number of Shelves
4
Load Capacity
600-800 lb

Description

Wire Shelving Add-On Kit, 36''W x 30''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.