
WIRE 4 SHELF ADD-ON KIT PROFORM GREEN 63in
Mfr # AD63-1454P
Zoro # G416530686
product price: $396.99
/eaKey Features
Overall Height
63 in
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
Number of Shelves
4
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-1454P
Zoro #
G416530686
UPC #
651588121207
Country of Origin
China
Dimensions
Overall Height
63 in
Overall Width
14 in
Length
54 in
Details
Color
Epoxy Coated, Green
Load Capacity
600-800 lb
Number of Shelves
4
Material
Carbon Steel
Item
Shelving Unit Wire
Description
Wire Shelving Add-On Kit, 54''W x 14''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.