Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF ADD-ON KIT PROFORM GREEN 63in

  • Mfr # AD63-2130P

  • Zoro # G816527422


product price: $259.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Green
Material
Carbon Steel
Overall Width
21 in
Length
30 in
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-2130P
Zoro #
G816527422
UPC #
651588121269
Country of Origin
China

Dimensions

Overall Width
21 in
Length
30 in
Overall Height
63 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Number of Shelves
4

Description

Wire Shelving Add-On Kit, 30''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.