Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 4 SHELF STARTER KIT CHROME 74in

  • Mfr # WR74-3060C

  • Zoro # G116529959


product price: $771.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Number of Shelves
4
Color
Chrome
Load Capacity
600-800 lb
Overall Height
74 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR74-3060C
Zoro #
G116529959
UPC #
651588082836
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
30 in
Length
60 in

Details

Item
Shelving Unit Wire
Number of Shelves
4
Color
Chrome
Load Capacity
600-800 lb
Material
Carbon Steel

Description

Wire Shelving Starter Kit, 60''W x 30''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves and 4 posts, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.