Zoro Homepage

WIRE 5 SHELF ADD-ON KIT GRAY 63in

  • Mfr # AD63-1860GY-5

  • Zoro # G816527231


product price: $508.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
5
Length
60 in
Material
Carbon Steel
Color
Epoxy coated, Gray
Load Capacity
600-800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-1860GY-5
Zoro #
G816527231
UPC #
651588109861
Country of Origin
China

Dimensions

Length
60 in
Overall Width
18 in
Overall Height
63 in

Details

Number of Shelves
5
Material
Carbon Steel
Color
Epoxy coated, Gray
Load Capacity
600-800 lb
Item
Shelving Unit Wire

Description

Wire Shelving Add-On Kit, 60''W x 18''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, gray epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.