Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE 5 SHELF ADD-ON KIT PROFORM GREEN 63in

  • Mfr # AD63-2142P-5

  • Zoro # G816527699


product price: $390.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Material
Carbon Steel
Color
Epoxy Coated, Green
Length
42 in
Overall Height
63 in
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD63-2142P-5
Zoro #
G816527699
UPC #
651588122082
Country of Origin
China

Dimensions

Length
42 in
Overall Height
63 in
Overall Width
21 in

Details

Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Shelving Unit Wire
Number of Shelves
5
Load Capacity
600-800 lb

Description

Wire Shelving Add-On Kit, 42''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, green epoxy antimicrobial finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.