Shop QUANTUM STORAGE SYSTEMS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WIRE 5 SHELF ADD-ON KIT STAINLESS 86in
- Mfr # AD86-2154S-5
- Zoro # G516529016
product price:Â
$
1,570.99
/ea
Key Features
Material
Stainless Steel
Number of Shelves
5
Color
Stainless
Overall Width
21 in
Overall Height
86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD86-2154S-5
- Zoro #
- G516529016
- UPC #
- 651588251911
- Country of Origin
- China
- Item
- Shelving Unit Wire
- Material
- Stainless Steel
- Number of Shelves
- 5
- Color
- Stainless
- Load Capacity
- 600-800 lb
Dimensions
- Overall Width
- 21 in
- Overall Height
- 86 in
- Length
- 54 in
Description
Wire Shelving Add-On Kit, 54''W x 21''D x 86''H, 600 - 800 lb. capacity, includes 5 wire shelves, 2 posts and 10 S-Hooks, 304 stainless steel, NSF, shipped KD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.